Zoro Homepage

Turner, Grill (Yellow, 8")

  • Mfr # 1371324

  • Zoro # G502231473


product price: $42.85
/ea

Key Features

Blade Width
4
Blade Material
Stainless steel
Blade Style
Solid
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371324
Zoro #
G502231473
UPC #
-
Country of Origin
China

Dimensions

Blade Width
4

Details

Blade Material
Stainless steel
Blade Style
Solid
Handle Color
Yellow

Description

Color: Yellow Handle ;Length: 8" Tongue | 203 Mm Tongue ;Coating: Antimicrobial Polypropylene Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.