Zoro Homepage

Turner, Perforated , Black, 8"

  • Mfr # 1371319

  • Zoro # G802232613


product price: $37.65
/ea

Key Features

Blade Material
Stainless steel
Handle Color
Black
Blade Style
Perforated
Blade Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371319
Zoro #
G802232613
UPC #
-
Country of Origin
China

Dimensions

Blade Width
3

Details

Blade Material
Stainless steel
Handle Color
Black
Blade Style
Perforated

Description

Color: Black Handle ;Length: 8" Tongue | 203 Mm Tongue ;Coating: Antimicrobial Polypropylene Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.