Zoro Homepage

Turner, Square End , White, 8"

  • Mfr # 1371322

  • Zoro # G402232587


product price: $24.85
/ea

Key Features

Handle Color
White
Blade Width
3
Blade Material
Stainless steel
Material
Stainless steel
Blade Width (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371322
Zoro #
G402232587
UPC #
-
Country of Origin
China

Dimensions

Blade Width
3
Blade Width (in)
3 in
Overall Width (In.)
4 in
Overall Length
8 in
Overall Height (In.)
2 in
Blade Length
8 in

Details

Handle Color
White
Blade Material
Stainless steel
Material
Stainless steel
Coating
Antimicrobial
Color
White
Shape
Square
Handle Material
Polypropylene

Description

Color: White Handle ;Length: 8" Tongue | 203 Mm Tongue ;Coating: Antimicrobial Polypropylene Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.