Zoro Homepage

Turner, Steak/Burger , 5", Wh

  • Mfr # 1371326

  • Zoro # G602232691


product price: $35.69
/ea

Key Features

Blade Material
Stainless steel
Blade Width
4
Blade Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371326
Zoro #
G602232691
UPC #
-
Country of Origin
China

Dimensions

Blade Width
4

Details

Blade Material
Stainless steel
Blade Style
Beveled

Description

Color: White Handle ;Length: 5" Tongue | 127 Mm Tongue ;Coating: Antimicrobial Polypropylene Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.