Shop ALLPOINTS
See all product information
2661150 Twist Lock Plugfor Frosty
Mfr # 2661150
Zoro # G004888847
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Weight
0.4 lb
Length
4 in
Height
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2661150
Zoro #
G004888847
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
4 in
Height
2 in
Details
Item
Twist Lock
Weight
0.4 lb
Description
Allpoints 2661150
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.