Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urn Heater 208V 2000W

  • Mfr # 341025

  • Zoro # G202277108


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Width (in)
6 in
Length (in)
13 in
Height (in)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341025
Zoro #
G202277108
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
6 in
Length (in)
13 in
Height (in)
8 in

Description

Immersion Heater, 4" Conduit Box, ;Requires Minimun 2-3/8" Mounting Hole.;[ 208V 2000W 1Ph ] [ 6-3/4"L X 4-1/4"W X 2-15/16"D ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.