Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urn Heater 240V 6000W

  • Mfr # 341034

  • Zoro # G302278081


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Features
4 in Conduit Box; Requires Minimum 2-3/8 in Mounting Hole
Height
4 in
Length
14 in
Width
5 in
Voltage
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341034
Zoro #
G302278081
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
14 in
Width
5 in

Details

Item
Immersion Heater
Features
4 in Conduit Box; Requires Minimum 2-3/8 in Mounting Hole
Voltage
240 V
Phase
1
Max. Wattage
6000 W

Description

Immersion Heater, 4" Conduit Box, ;Requires Minimun 2-3/8" Mounting Hole.;[ 240V 6000W 1Ph ] [ 14-1/2"L X 4"W X 1-11/16"D ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.