Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urn Heater W/Cut Out 208/220V 5000W

  • Mfr # 341085

  • Zoro # G402259874


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Width (in)
7 in
Height (in)
9 in
Length (in)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341085
Zoro #
G402259874
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
7 in
Height (in)
9 in
Length (in)
13 in

Description

Immersion Heater, 4" Conduit Box, ;Requires Minimun 2-3/8" Mounting Hole.;Has Cut Out.;[ 208/220V 5000W 3Ph ] [ 11"L X 3-1/8"W X 2-3/4"D ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.