Zoro Homepage

Urn Heater W/Cut Out 240V 7000W

  • Mfr # 341084

  • Zoro # G502259699


product price: $816.99
/ea
Free Shipping & Returns

Key Features

Height (in)
5 in
Length (in)
14.5 in
Width (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341084
Zoro #
G502259699
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
5 in
Length (in)
14.5 in
Width (in)
4 in

Description

Immersion Heater, 4" Conduit Box, ;Requires Minimun 2-3/8" Mounting Hole.;Has Cut Out.;[ 240V 7000W 1Ph ] [ 14-1/2"L X 4"W X 2-11/16"D ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.