Zoro Homepage

Valve, Dispense(Grn/Thin, Sf)(6 Pk

  • Mfr # 2802246

  • Zoro # G402241213


product price: $9.25
/pk 6, $1.54/ea
Sold in multiples of 2 for $18.50

Key Features

Color
Green
Material
Silicone
Width
2 in
Depth
3.50 in
Height
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2802246
Zoro #
G402241213
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Depth
3.50 in
Height
0.50 in

Details

Item
Dispenser Valve
Color
Green
Material
Silicone
Features
3/4 in Dispensing End, 1-5/16 in Flange

Description

Fifo Product Dispensing Valves Pack Of 6;Color: Green;Depth: 1/2", 13 Mm;Material(S): Silicone;Weight: 0.4 Lb;Outside Diameter: 3/4" Dispensing End, 1-5/16" Flange, 19 Mm Dispensing End, 33 Mm Flange;Sold In Quantity: Pack Of 6;Weight: 0.032 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.