
Valve, Solenoid - 24V
Mfr # 8010909
Zoro # G002331628
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Width (in)
5 in
Length (in)
5 in
Height (in)
4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8010909
Zoro #
G002331628
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
5 in
Length (in)
5 in
Height (in)
4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.