Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Steam Safety - 3/4

  • Mfr # 561315

  • Zoro # G602299083


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Width (in)
2 in
Length (in)
2.5 in
Connection Size
3/4 NPT
Pressure (PSI)
30 psi
Height (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561315
Zoro #
G602299083
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
2 in
Length (in)
2.5 in
Connection Size
3/4 NPT
Height (in)
4 in

Details

Pressure (PSI)
30 psi
Plating
Brass
Material
Brass
Gas Type
Steam
Flow Rate (GPM)
550 GPM

Description

Steam Pressure Safety Relief Valve,;Brass, 30 Psi, 550 Lb/Hr, 3/4" Npt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.