Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Steam Safety - 3/4

  • Mfr # 561349

  • Zoro # G902304692


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width (in)
3 in
Outlet
3/4 NPT
Height (in)
2 in
Material
Brass
Length (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561349
Zoro #
G902304692
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Height (in)
2 in
Length (in)
4 in

Details

Outlet
3/4 NPT
Material
Brass
Pressure (PSI)
50 psi
Volumetric Flow (L/min)
805 L/Min
Plating
Brass

Description

Steam Safety Relief Valve, 3/4" Npt, 50 Psi, Brass;805 Lbs/Hr, Conbraco;Cleveland;Boiler 0, 1 Or 3 Probe Type Units.;Kettle Direct Steam Units.;Steamer Direct Steam Units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.