
Wall Bracket
Mfr # 265916
Zoro # G502241885
product price: $57.99
/eaKey Features
Height
1.50 in
Length (In.)
13 in
Includes
Screw
Features
Low Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
265916
Zoro #
G502241885
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.50 in
Length (In.)
13 in
Details
Item
Wall Bracket
Includes
Screw
Features
Low Lead
Description
Encore;Low Lead;12" W/Screws.;Can Be Cut Down To 2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.