Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Faucet - Economy, W/6" Spout

  • Mfr # 561546

  • Zoro # G503526752


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Hole Center to Center
8
Mounting
Wall mount
Inlet (In.)
0.5 in
Spout Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561546
Zoro #
G503526752
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
6 in

Details

Material
Brass
Mounting Hole Center to Center
8
Mounting
Wall mount
Inlet (In.)
0.5 in
Faucet Spout
Fixed

Description

Encore;8" Centers, Low Lead;6" Nozzle;Repair Kit Chgkl13-0010, #51-1597

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.