Zoro Homepage

Wall Mount Faucet - Economy, W/8" Spout

  • Mfr # 561554

  • Zoro # G203526373


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
4.50 in
Height
3.12 in
Type
Wall Mount
Features
Low Lead; 8 in Nozzle
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561554
Zoro #
G203526373
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.50 in
Height
3.12 in
Length
10.75 in

Details

Item
Faucet
Type
Wall Mount
Features
Low Lead; 8 in Nozzle
Material
Brass

Description

Encore;8" Centers, Low Lead;8" Nozzle;Repair Kit Chgkl13-0010, #51-1597

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.