Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Faucet - With 12" Spout

  • Mfr # 561545

  • Zoro # G503526776


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Inlet (In.)
0.5 in
Mounting
Wall mount
Spout Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561545
Zoro #
G503526776
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
12 in

Details

Material
Brass
Inlet (In.)
0.5 in
Mounting
Wall mount

Description

Encore;8" Centers, Low Lead;Heavy Duty Faucet;For Lever Handle Repair Kit With Screw, 1 Lever, Red & Blue;Buttons # 22-4474.;For Replacement Cold Spindle Cartridge Use # 51-1593;For Replacement Hot Spindle Cartridge Use # 51-1594

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.