Zoro Homepage

Wall Mt 4" Faucet W/6In Spt.

  • Mfr # 8009651

  • Zoro # G402322622


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Length
1 in
Type
Wall Mount
Height
1 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team