Zoro Homepage

Washer, Flat/Ss (100)

  • Mfr # 7050600

  • Zoro # G902307280


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Width
2 in
Height
1.50 in
Material
Stainless Steel
Size
#6
Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050600
Zoro #
G902307280
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
1.50 in
Size
#6
Length
33 in

Details

Item
Washer
Material
Stainless Steel

Description

Material: Stainless Steel ;Size: # 6 . ;Type: Quantities Of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.