Zoro Homepage

WATER VALVE - 120V

  • Mfr # 951689

  • Zoro # G105832367


product price: $50.75
/ea

Key Features

Width
3.25 in
Voltage
120 V
Length
4 in
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951689
Zoro #
G105832367
UPC #
-
Country of Origin
United States

Dimensions

Width
3.25 in
Length
4 in
Height
3.25 in

Details

Item
Water Valve
Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.