Zoro Homepage

Wedge, Wobble , 75/Jar, Blk, Soft

  • Mfr # 2801635

  • Zoro # G402250376


product price: $28.95
/ea

Key Features

Height
3 in
Length
6.50 in
Material
Vinyl
Color
Black
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801635
Zoro #
G402250376
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Length
6.50 in
Width
3 in

Details

Item
Wedge
Material
Vinyl
Color
Black

Description

Color: Black Flexible ;Material: Vinyl Soft ;Includes: Jar Of 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.