
Weight, Steak , 4-3/8" X 8-1/4"
Mfr # 1371021
Zoro # G902226710
product price: $17.15
/eaKey Features
Overall Length
8.50 in
Handle Material
Wood
Overall Width (In.)
4.50 in
Overall Height (In.)
3 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371021
Zoro #
G902226710
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8.50 in
Overall Width (In.)
4.50 in
Overall Height (In.)
3 in
Details
Item
Steak Weight
Handle Material
Wood
Material
Cast Iron
Description
Material: Cast Iron | Wood Handle ;Length: 4 3/8" | 111 Mm ;Width: 8 1/4" | 210 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.