Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel, 3" , 3/8"Id, W/Bushing, Blk

  • Mfr # 1201178

  • Zoro # G002217922


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Height (in)
1 in
Width (in)
3 in
Length (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1201178
Zoro #
G002217922
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
1 in
Width (in)
3 in
Length (in)
3 in

Description

Material: Rubber ;Inner Diameter: 3/8" | 10 Mm ;Outer Diameter: 3" | 76 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.