Zoro Homepage

Wheel, 3" , 3/8"Id, W/Bushing, Blk

  • Mfr # 1201179

  • Zoro # G502217996


product price: $9.39
/ea

Key Features

Features
3/8 in Inner Dia
Outside Dia. (In.)
3 in
Width
3 in
Height
1.50 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201179
Zoro #
G502217996
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3 in
Width
3 in
Height
1.50 in
Length
3 in

Details

Item
Wheel
Features
3/8 in Inner Dia
Material
Phenolic

Description

Material: Phenolic ;Inner Diameter: 3/8" | 10 Mm ;Outer Diameter: 3" | 76 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.