Zoro Homepage

Wheel 5"

  • Mfr # 281306

  • Zoro # G302253729


product price: $8.45
/ea

Key Features

Features
1-1/8 in Hub Width; Plain Bearing
Load Capacity (Lb.)
115 lb
Caster Material
Soft Rubber
Color
Gray
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281306
Zoro #
G302253729
UPC #
-
Country of Origin
United States

Dimensions

Width
0.75 in
Height
5 in
Length
5 in

Details

Item
Caster Wheel
Features
1-1/8 in Hub Width; Plain Bearing
Load Capacity (Lb.)
115 lb
Caster Material
Soft Rubber
Color
Gray

Description

Caster Soft Rubber Wheel,;Grey;5" Dia. X 1" Wide, 1-1/8" Hub Width;5/16" Id;Plain Bearing;Load Capacity 115 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.