Zoro Homepage

Wheel 5"

  • Mfr # 281311

  • Zoro # G302254429


product price: $14.89
/ea

Key Features

Features
1-1/2 in Hub Width; 1-19/32 in Long Bushing
Includes
Delrin Bearing
Width
5 in
Color
Gray
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281311
Zoro #
G302254429
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Length
5 in
Height
1.50 in

Details

Item
Caster Wheel
Features
1-1/2 in Hub Width; 1-19/32 in Long Bushing
Includes
Delrin Bearing
Color
Gray
Load Capacity (Lb.)
300 lb
Caster Material
Rubber

Description

Caster Rubber Wheel W/Delrin Bearing,;Grey;5" Dia. X 1-1/4" Wide, 1-1/2" Hub Width;1-19/32" Long Bushing 3/8" Id X 1/2" Od;Load Capacity 300 Lbs,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.