Zoro Homepage

Wheel , 5", 3/8"Id, W/Bsh, Blk

  • Mfr # 1201096

  • Zoro # G502216579


product price: $11.85
/ea

Key Features

Features
Plastic Hub; 5 in Dia Wheel; 1/2 in Inner Dia Wheel
Load Capacity (Lb.)
250 lb
Width
5 in
Material
Rubber
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201096
Zoro #
G502216579
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
1.25 in
Length
5.50 in

Details

Item
Wheel
Features
Plastic Hub; 5 in Dia Wheel; 1/2 in Inner Dia Wheel
Load Capacity (Lb.)
250 lb
Material
Rubber
Color
Black

Description

Color: Black ;Material: Plastic Hub | Rubber Wheel ;Width: 1 1/2" Hub | 38 Mm Hub ;Load Capacity: 113 Kg | 250 Lb ;Wheel Diameter: 5" | 127 Mm ;Inner Diameter: 1/2" | 13 Mm ;Wheel Width: 1 1/4" | 32 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.