Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL, BLOWER

  • Mfr # 263466

  • Zoro # G605832256


product price: $17.75
/ea

Key Features

For Use With
Motor # 68-1072 with Motor Assembly # 68-1073; Henny-Penny Warmer HC-(900,903,906,908,932,934)
Features
1/4 in Bore
Length
3 in
Height
1.50 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263466
Zoro #
G605832256
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Height
1.50 in
Width
3 in

Details

Item
Blower Wheel
For Use With
Motor # 68-1072 with Motor Assembly # 68-1073; Henny-Penny Warmer HC-(900,903,906,908,932,934)
Features
1/4 in Bore

Description

3" DIA. X 1-1/2" DEEP, 1/4" BORE; FOR MOTOR # 68-1072; INCLUDED W/ MOTOR ASSEMBLY # 68-1073; HENNY-PENNY; WARMER HC-(900,903,906,908,932,934).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.