Zoro Homepage

Whip Cream Dispenser - Insulated

  • Mfr # 195134

  • Zoro # G002236404


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Features
Insulated; Keeps contents cold up to 8 hr or warm up to 3 hr; Double Wall Construction keeps bottle comfortable to the touch; Industrial Dishwasher Safe
Width
1 in
Length
1 in
Type
Pint Thermo Whip
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195134
Zoro #
G002236404
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in
Height
1 in

Details

Item
Whip Cream Dispenser
Features
Insulated; Keeps contents cold up to 8 hr or warm up to 3 hr; Double Wall Construction keeps bottle comfortable to the touch; Industrial Dishwasher Safe
Type
Pint Thermo Whip
Material
Stainless Steel
Includes
(3) Metal-Threated Decorator Tips

Description

1 Pint Thermo Whip With Polished Stainless Steel Finish.;Keeps Contents Cold Up To 8 Hours Or Warm Up To 3 Hours.;Double Wall Constructino Keeps Bottle Comfortable To The;Touch. Industrial Dishwasher Safe. Includes (3);Metal-Threated Decorator Tips, Charger Holder, And Cleaning;Brush. Nsf Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.