Zoro Homepage

Wiper Strip 1-1/2 X 8Ft

  • Mfr # 321441

  • Zoro # G302260581


product price: $35.99
/ea

Key Features

For Use With
Door Bottom Edge
Material
Neoprene
Color
Gray
Width
4.50 in
Height
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321441
Zoro #
G302260581
UPC #
-
Country of Origin
United States

Dimensions

Width
4.50 in
Height
1.50 in
Length
8 ft

Details

Item
Wiper Strip
For Use With
Door Bottom Edge
Material
Neoprene
Color
Gray

Description

1-1/2" X 8Ft Wiper/Sweeper Strip;Gray Neoprene Strip;Used On Door Bottom Edge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.