Zoro Homepage

Wire Connector

  • Mfr # 851076

  • Zoro # G302338181


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

For Use With
(4) #14 ga Wires
Size
Small
Height
0.50 in
Length
7/8 in
Width
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851076
Zoro #
G302338181
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Height
0.50 in
Length
7/8 in
Width
0.50 in

Details

Item
Insulated Set Screw Connector
For Use With
(4) #14 ga Wires
Type
Insulated

Description

Insulated Set Screw Connector, Each;Small, For (2) #14 Gauge Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.