Zoro Homepage

Wire Connector

  • Mfr # 851078

  • Zoro # G202338106


product price: $10.99
/ea

Key Features

For Use With
(4) #12 ga Wires
Size
Large
Length
1 in
Width
5/8 in
Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851078
Zoro #
G202338106
UPC #
-
Country of Origin
United States

Dimensions

Size
Large
Length
1 in
Width
5/8 in
Height
5/8 in

Details

Item
Insulated Set Screw Connector
For Use With
(4) #12 ga Wires
Type
Insulated

Description

Insulated Set Screw Connector, Each;Large, For (4) #12 Gauge Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.