Zoro Homepage

Wire Connectors(Pk 100) Yellow Pk

  • Mfr # 851050

  • Zoro # G802337493


product price: $14.25
/pk 100, $0.14/ea

Key Features

For Use With
Min (2) #18 Gauge Wires and Max (3) #12 Gauge Wires
Type
Wing
Color
Yellow
Size
Small
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851050
Zoro #
G802337493
UPC #
-
Country of Origin
United States

Dimensions

Size
Small
Length
6 in
Width
4 in
Height
3 in

Details

Item
Wire Connector
For Use With
Min (2) #18 Gauge Wires and Max (3) #12 Gauge Wires
Type
Wing
Color
Yellow
Material
Thermoplastic

Description

Wing Type Thermoplastic Wire Connector, 100/Pk;Yellow, Small;Min (2) #18 Gauge Wires;Max (3) #12 Gauge Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.