Zoro Homepage

Wire Guard

  • Mfr # 263215

  • Zoro # G602244267


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Length (in)
3.7 in
Height (in)
8 in
Width (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
263215
Zoro #
G602244267
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
3.7 in
Height (in)
8 in
Width (in)
4 in

Description

7 1/4" High 3 7/8" Wide Snap In; For Plastic Globe # 28-1422

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.