
Wire, Hi-Temp , 10 Ga, Tan, 100'
Mfr # 2531369
Zoro # G802238233
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Features
Fiberglass Braided Jacket; Silicone Insulation; 100 ft Length
Voltage
600 VAC
Height
6.50 in
Width
6.50 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2531369
Zoro #
G802238233
UPC #
-
Country of Origin
United States
Dimensions
Height
6.50 in
Width
6.50 in
Length
4.25 in
Details
Item
Wire
Features
Fiberglass Braided Jacket; Silicone Insulation; 100 ft Length
Voltage
600 VAC
Material
Copper
Temp. Range (F)
842° F
Color
Tan
Finish
Nickel-Plated
Gauge
10 ga
Description
Color: Tan ;Material: Copper Wire ;Length: 100' | 30.5 M ;Voltage: 600 V Ac Rating ;Gauge: 10 ;Coating: Fiberglass Braided Jacket | Silicone Insulation ;Temperature Range: 450 C | 842 F ;Plating: Nickel-Plated Wire ;Type: Mg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.