Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire, Hi-Temp , 12 Ga, Tan, 100'

  • Mfr # 2531366

  • Zoro # G702240244


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Gauge (ga)
12 ga
Height (in)
7 in
Width (in)
7 in
Voltage (V AC)
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2531366
Zoro #
G702240244
UPC #
-
Country of Origin
United States

Dimensions

Height (in)
7 in
Width (in)
7 in
Length (ft)
100 ft
Length (in)
4.25 in

Details

Color
Tan
Gauge (ga)
12 ga
Voltage (V AC)
600 V
Coating
Fiberglass braided Jacket | Silicone Insulation
Material
Copper wire
Temperature Range
450 C - 842 F

Description

Color: Tan ;Material: Copper Wire ;Length: 100' | 30.5 M ;Voltage: 600 V Ac Rating ;Gauge: 12 ;Coating: Fiberglass Braided Jacket | Silicone Insulation ;Temperature Range: 450 C | 842 F ;Plating: Nickel-Plated Wire ;Type: Mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.