Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire, Hi-Temp , 14 Ga, Tan, 100'

  • Mfr # 2531356

  • Zoro # G102240691


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Voltage (V AC)
600 V
Width (in)
7 in
Temperature Range
250 C - 482 F
Color
Tan
Height (in)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2531356
Zoro #
G102240691
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
7 in
Height (in)
7 in
Length (ft)
100 ft
Length (in)
6.25 in

Details

Voltage (V AC)
600 V
Temperature Range
250 C - 482 F
Color
Tan
Material
Copper wire
Coating
Fiberglass braided Jacket | Silicone Insulation
Gauge (ga)
14 ga

Description

Color: Tan ;Material: Copper Wire ;Length: 100' | 30.5 M ;Voltage: 600 V Ac Rating ;Gauge: 14 ;Coating: Fiberglass Braided Jacket | Silicone Insulation ;Temperature Range: 250 C | 482 F ;Plating: Tin-Plated Wire ;Type: Tggt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.