
Wire Shelf 17 3/4 X25 Zp
Mfr # 23100
Zoro # G302239099
product price: $45.75
/eaKey Features
Voltage
120 V
Width
6.50 in
Height
2 in
Length
4.50 in
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23100
Zoro #
G302239099
UPC #
-
Country of Origin
United States
Dimensions
Width
6.50 in
Height
2 in
Length
4.50 in
Details
Item
Wire Shelf
Voltage
120 V
Phase
1
Max. Wattage
1000 W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.