Zoro Homepage

Wire Shelf-Zinc

  • Mfr # 262654

  • Zoro # G302245489


product price: $58.25
/ea

Key Features

Features
2 Supports; 5/8 in Spacing; 5/16 in Frame,
Material
Zinc
Height
0.50 in
Length
23.50 in
Width
26.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262654
Zoro #
G302245489
UPC #
-
Country of Origin
United States

Dimensions

Height
0.50 in
Length
23.50 in
Width
26.50 in

Details

Item
Shelf
Features
2 Supports; 5/8 in Spacing; 5/16 in Frame,
Material
Zinc
Type
Wire

Description

Wire Shelf, Zinc, 23-1/2" W X 26-1/2" D, 2 Supports,; 5/8" Spacing, 5/16" Frame, ;Traulsen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.