Zoro Homepage

Wire Shelf-Zinc

  • Mfr # 262656

  • Zoro # G102245481


product price: $61.25
/ea

Key Features

Length (in)
24.5 in
Shelf Surface
Wire
Width (in)
25 in
Height (in)
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262656
Zoro #
G102245481
UPC #
-
Country of Origin
United States

Dimensions

Length (in)
24.5 in
Width (in)
25 in
Height (in)
0.3 in

Details

Shelf Surface
Wire

Description

Wire Shelf, Zinc, 24-1/2" W X 25" D, 1 Support,;5/8" Spacing, 5/16" Frame, ;Victory/Raetone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.