Zoro Homepage

Wobble Wedge Black 75

  • Mfr # 136353

  • Zoro # G402224155


product price: $29.69
/ea

Key Features

Color
Black
Length (in)
11.5 in
Height (in)
4 in
Width (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136353
Zoro #
G402224155
UPC #
-
Country of Origin
Unknown

Dimensions

Length (in)
11.5 in
Height (in)
4 in
Width (in)
4 in

Details

Color
Black

Description

75 Pack Of Black Wobble Wedges. Fixes Anything ;That Wobbles, Levels Anything That Tilts, And Wedges;Anything That'S Loose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.