
Wobble Wedge, Flexible , Black, Bx/30
Mfr # 2801731
Zoro # G411297898
product price: $19.29
/eaKey Features
Color
Black
Length (in)
10.25 in
Width (in)
7 in
Height (in)
8 in
Material
VINYL SOFT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2801731
Zoro #
G411297898
UPC #
-
Country of Origin
United States
Dimensions
Length (in)
10.25 in
Width (in)
7 in
Height (in)
8 in
Details
Color
Black
Material
VINYL SOFT
Description
Color: Black ;Material: Vinyl Soft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.