32190 Hi-Lo Adjustable Monitor Stand; Black
- Mfr # 32190
- Zoro # G504023205
product price:Â
$
46.99
/ea
Key Features
Color
Black
Material
Medium Density Fiberboard (MDF), Rubber
Features
Ergonomic, Non-slip, Sturdy
Style
Modern
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32190
- Zoro #
- G504023205
- UPC #
- 35286321907
- Country of Origin
- Unknown
Dimensions
- Height Adjustable
- Yes
- Max. Screen Size Supported
- 32 in
Details
- Color
- Black
- Material
- Medium Density Fiberboard (MDF), Rubber
- Features
- Ergonomic, Non-slip, Sturdy
- Style
- Modern
- Assembly Required
- Yes
- Item
- Monitor Stand
- Max. Load Capacity
- 30 lb
Description
The Allsop 32190 Hi-Lo Adjustable Monitor Stand features a sturdy long-lasting wood platform, removable legs for height adjustment and non-slip rubber feet to prevent sliding. The innovative hi-lo interchangeable leg system allows users to choose the best ergonomic height for their desk setup. Monitor stand height may be set at 2.8" or 4" depending on how much elevation is required for ideal ergonomic comfort.
Features- Hi-Lo Adjustable Monitor Stand
- Sleek monitor stand with sturdy-finish MDF surface
- Furniture styling complements assorted interiors
- Adjustable monitor stand height with reversible feet offering 2 height options
- Color: Black
- Dimension: 9.5" H x 15.75" W x 2.75" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.