Adjustable Laptop Stand, Black/Silver
Mfr # ASP30498
Zoro # G5565183
product price: $69.59
/eaKey Features
Color
Black, Silver
Height
6 in
Width
15 in
For Use With
17 in Laptops
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASP30498
Zoro #
G5565183
UPC #
-
Country of Origin
China
Dimensions
Height
6 in
Width
15 in
Depth
11 1/2 in
Overall Width
15 in
Overall Depth
11 1/2 in
Maximum Height
6 in
Minimum Height
6 in
Details
Item
Laptop Stand
Color
Black, Silver
For Use With
17 in Laptops
Material
Steel
Features
Ergonomic, Adjustable Angle
Weight Capacity
40 lb
Product Type
Laptop Stand
Description
Laptop Stand, Product Type Laptop Stand, Overall Width 15 in, Overall Depth 11 1/2 in, Maximum Height 6 in, Minimum Height 6 in, Material Steel, Color Black, Silver, Weight Capacity 40 lb, For Use With 17 in Laptops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.