
Allsop ComfortBead Wrist Rest Keyboard- Black - (29809) - 1.30"2.30" Dimension - Black
Mfr # 29809
Zoro # G315192381
product price: $18.49
/eaKey Features
Height
1.30"
Surface Material
Cotton
Filling Material
Plastic
Depth
2.30"
Features
Ergonomic, Soft, Comfortable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29809
Zoro #
G315192381
UPC #
35286298094
Country of Origin
China
Dimensions
Height
1.30"
Depth
2.30"
Length
19.50 in
Details
Item
Wrist Rest
Surface Material
Cotton
Filling Material
Plastic
Features
Ergonomic, Soft, Comfortable
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.