
Ascend Height-Adjustable Dual Monitor Stands
Mfr # 32457
Zoro # G413654767
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Material
Wood, Metal
Height
5.75 in
Width
15 in
Weight Capacity
30 lb
Mounting
Desk, Freestanding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32457
Zoro #
G413654767
UPC #
35286324571
Country of Origin
China
Dimensions
Height
5.75 in
Width
15 in
Depth
9.25 in
Details
Material
Wood, Metal
Weight Capacity
30 lb
Mounting
Desk, Freestanding
Style
Traditional
Features
Sturdy, Robust, Ergonomic; Height Adjustable
Application
Office, Notebook, Monitor, Home
Item
Monitor Stand
Description
The Allsop feature 2 height-adjustable platforms that can be mounted and adjusted individually providing maximum flexibility and customization for dual monitor setups. The stands feature a robust clamp system that fits desks up to 2 in. thick. The clamps are hidden underneath the desk to optimize work space. Each 14 in. x 9 in. platform can be adjusted to 3 height options for best ergonomic positioning 4 in., 4.88 in. and 5.75 in.. The platforms are the ideal option for monitor stands with traditional base stands non-VESA or for raising laptops to the same height as your monitor. The Ascend Monitor Stands create more usable desk space than freestanding monitor stands and offer a sleek modern look. Each platform has a 30 lb. capacity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.