
BASIC MOUSE PAD, BLACK
Mfr # 28229
Zoro # G016433165
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Height
0.10 in
Durability
Anti-skid
Surface Material
Cloth
Length
8 in
Features
Non-skid Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28229
Zoro #
G016433165
UPC #
35286282291
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.10 in
Length
8 in
Width
8.50 in
Details
Durability
Anti-skid
Surface Material
Cloth
Color
Black
Features
Non-skid Base
Item
Mouse Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.