Zoro Homepage

BASIC MOUSE PAD, BLUE

  • Mfr # 28228

  • Zoro # G116433157


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Features
Non-skid Base
Surface Material
Cloth
Width
8.50 in
Length
8 in
Height
0.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28228
Zoro #
G116433157
UPC #
35286282284
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.50 in
Length
8 in
Height
0.10 in

Details

Features
Non-skid Base
Surface Material
Cloth
Item
Mouse Pad
Durability
Anti-skid
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.