Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COMFORTBEAD WRIST REST MOUSE

  • Mfr # 29808

  • Zoro # G616433145


product price: $13.79
/ea

Key Features

Filling Material
Plastic
Color
Black
Surface Material
Cotton
Height
1.10 in
Length
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29808
Zoro #
G616433145
UPC #
35286298087
Country of Origin
China

Dimensions

Height
1.10 in
Length
5.50 in
Depth
4.10 in

Details

Filling Material
Plastic
Item
Wrist Rest
Color
Black
Surface Material
Cotton
Features
Ergonomic, Comfortable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.