
ComfortFoam Memory Foam Mouse Pad Black
Mfr # 30203
Zoro # G113654777
product price: $21.75
/eaKey Features
Features
Non-skid, Wrist Rest
Height
1 in
Depth
10 in
Diameter
9 in
Material
Memory Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30203
Zoro #
G113654777
UPC #
35286302036
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 in
Depth
10 in
Diameter
9 in
Width
9 in
Details
Color
Black
Features
Non-skid, Wrist Rest
Material
Memory Foam
Item
Mouse Pad
Durability
Stress Resistant
Description
The Allsop ComfortFoam Memory Foam Mouse Pad in black is designed to correct wrist position in order to prevent repetitive stress disorders. The memory foam conforms and adjusts to the contours of your wrist to relieve stress on pressure points and it retains body heat to improve blood circulation. This is a no-nonsense mouse pad that won't clash with your office furniture and has a round mousing area that's 9 in. in diameter for more efficient use of desk space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.